This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel

American Standard

Studio® S Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #AT105430295
  • Item #7492151
  • Manufacturer Part #T105430.295
5 out of 5 Customer Rating
Brand image
American Standard

Studio® S Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #AT105430295
  • Item #7492151
  • Manufacturer Part #T105430.295
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 660
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal lever handle is smooth and easy to operate
  • Removable Plaster Guard
  • Rough Valve Sold Separately
  • Limited Lifetime Warranty on function and finish
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
2-3/4 in
Escutcheon Height
4-19/100 in
Escutcheon Width
2-3/4 in
Faucet Connection Size
1/2 in
Height
4-19/100 in
Shower Arm Reach
1-4/5 in
Width
2-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Studio® S
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
IAPMO Listed
No
NSF Certified
Yes
Product Type
Valve Trim
UPC
012611597640