This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

American Standard

Studio® S Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #A7105121243
  • Item #9781152
  • Manufacturer Part #7105121.243
4 out of 5 Customer Rating
Brand image
American Standard

Studio® S Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #A7105121243
  • Item #9781152
  • Manufacturer Part #7105121.243
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Drip-free performance – Equipped with a quality ceramic disc valve
  • Water Sense® certified – Water-saving maximum flow rate of 1.2 gpm/4.5 LPM without sacrificing performance
  • Metal lever handle – Sturdy and comfortable to use
  • Push pop-up drain – Push to close, push again to open
  • Hot limit safety stop – adjustable to reduce the risk of scalding
  • Includes - flexible braided stainless steel supply hoses with compression connectors
  • Limited lifetime warranty – your assurance of quality
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Studio® S
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7
ISO:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2
NSF:
NSF 372, NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Reach:
5-1/2
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
UPC:
012611882739
WaterSense Labeled:
Yes