This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Stainless Steel

American Standard

Studio® S Single Handle Pull Down Bar Faucet in Stainless Steel

  • Fast #
  • Part #A4803410075
  • Item #7962420
  • Manufacturer Part #4803410.075
3.7 out of 5 Customer Rating
Brand image
American Standard

Studio® S Single Handle Pull Down Bar Faucet in Stainless Steel

  • Fast #
  • Part #A4803410075
  • Item #7962420
  • Manufacturer Part #4803410.075
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Nashville, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PERFECT SIZE for secondary sinks, entertaining or small kitchens
  • ELEVATED ONE-PIECE HANDLE for impressive style and easy care
  • RE-TRAX AND DOCK-TITE ensure smooth, dependable operation
  • Contemporary profile is the perfect height for prep sinks and smaller kitchens
  • Wipe-clean, one-piece lever handle eliminates tiny crevices where build-up hides
  • Re-Trax feature ensures smooth retraction of spray head after use
  • Dock-Tite magnetic docking system secures the spray head in place
  • Swivel spout rotates 360° for optimal reach and range of motion in and around the sink
  • Rubber spray nozzles wipe clean easily with your fingertip
  • Drip-free performance with high quality ceramic disc valve
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Studio® S
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/4 in
NSF:
NSF 61/Section 9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
10-1/4 in
Spout Reach:
6-7/8 in
Spout Swivel:
360°
Spout Type:
Swivel, Gooseneck, High Arc
UPC:
012611682629
WaterSense Labeled:
Yes