Single Handle Pull Down Kitchen Faucet in Chrome
Studio® S Single Handle Pull Down Kitchen Faucet in Chrome
Product Details
Product Details
- PROFESSIONAL DESIGN spring spout for maximum maneuverability
- ELEVATED ONE-PIECE HANDLE for impressive style and easy care
- DOCK-TITE holds dual-function spray head securely in place
- Flexible stainless steel coil spring for full reach and wipe-clean care
- Dual-function spray head offers stream and forceful spray for rinsing
- Easy-clean, one-piece lever handle eliminates tiny crevices where build-up hides
- Dock-Tite magnetic docking system secures the spray head in place
- Swivel spout rotates 360° for optimal reach and range of motion in and around the sink
- Rubber spray nozzles wipe clean easily with your fingertip
- Drip-free performance with high quality ceramic disc valve
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Studio® S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 20-3/8
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/4
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 10-1/4
- Spout Reach:
- 8-1/2
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UPC:
- 012611684395