This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

American Standard

Studio® S Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #A4803350243
  • Item #7962414
  • Manufacturer Part #4803350.243
4 out of 5 Customer Rating
Brand image
American Standard

Studio® S Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #A4803350243
  • Item #7962414
  • Manufacturer Part #4803350.243
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • More than a professional look, the Studio S Semi Pro Dual-Spray Kitchen Faucet with Spring Spout from American Standard combines commercial-inspired design thoughtfully engineered for today’s home. Contemporary cylinder base with raised, one-piece lever handle and flexible stainless steel coil lends an impressive gourmet touch. Allowing easy maneuverability and ample room for filling large pots, this hardworking faucet is softened by a slightly flared, pull-down spray head that’s easy to grasp and offers stream and powerful spray functions.
  • The perfect choice for a complete kitchen makeover or easy update, Studio S promises drip-free dependability and adds five-star distinction to your kitchen design.
  • PROFESSIONAL DESIGN spring spout for maximum maneuverability
  • DOCK-TITE holds dual-function spray head securely in place
  • Flexible stainless steel coil spring for full reach and wipe-clean care
  • Dual-function spray head offers stream and forceful spray for rinsing
  • ELEVATED ONE-PIECE LEVER HANDLE for impressive style and eliminates tiny crevices where build-up hides for an easy-clean
  • Dock-Tite magnetic docking system secures the spray head in place
  • Swivel spout rotates 360° for optimal reach and range of motion in and around the sink
  • Rubber spray nozzles wipe clean easily with your fingertip
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
9/16 in
Faucet Height
20-3/8 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3-1/4 in
Spout Height
10-1/4 in
Spout Reach
8-1/2 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
Studio® S
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
012611684531