Single Handle Pull Out Kitchen Faucet in Brushed Cool Sunrise
Studio® S Single Handle Pull Out Kitchen Faucet in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Contemporary profile equips the kitchen with essential functions
- Convenient handle has a smooth, 1-piece lever for easy cleaning
- Dual-function spray head offers stream and forceful sprays for optimal rinsing
- Profile is designed to accommodate many kitchen configurations
- Wipe-clean, one-piece lever handle eliminates tiny crevices where build-up hides
- Swivel spout for added functionality and convenience rotates 120°
- Rubber spray nozzles wipe clean easily with your fingertip
- Drip-free performance with high quality ceramic disc valve
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Studio® S
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-7/8
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/4
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 6-7/8
- Spout Reach:
- 9-1/16
- Spout Swivel:
- 120°
- Supply Lines Included:
- Yes
- UPC:
- 012611955402