This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Chrome

American Standard

Studio® S Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #A4803100002
  • Item #7962416
  • Manufacturer Part #4803100.002
5 out of 5 Customer Rating
Brand image
American Standard

Studio® S Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #A4803100002
  • Item #7962416
  • Manufacturer Part #4803100.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • CONTEMPORARY PROFILE equips the kitchen with essential functions
  • CONVENIENT HANDLE has a smooth, 1-piece lever for easy cleaning
  • DOCK-TITE holds dual-function spray head securely in place
  • Dual-function spray head offers stream and forceful sprays for optimal rinsing
  • Profile is designed to accommodate many kitchen configurations
  • Wipe-clean, one-piece lever handle eliminates tiny crevices where build-up hides
  • Dock-Tite magnetic docking system secures the spray head in place
  • Swivel spout for added functionality and convenience rotates 120°
  • Rubber spray nozzles wipe clean easily with your fingertip
  • Drip-free performance with high quality ceramic disc valve
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Studio® S
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
9/16 in
Faucet Height:
10-7/8
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/4
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
6-7/8
Spout Reach:
9-1/16
Spout Swivel:
120°
Spout Type:
Swivel
Supply Lines Included:
No
UPC:
012611683183