STUDIO S SINGLE-HANDLE DIVERTER VALVE TRIM KIT
Studio® S STUDIO S SINGLE-HANDLE DIVERTER VALVE TRIM KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 660-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal lever handle is smooth and easy-to-operate
- Removable plaster guard
- Rough valve sold separately
- Limited lifetime warranty on function and finish
- Installs with flash rough valve platform
- Washerless quarter turn ceramic disc valve cartridges
- Durable brass spout
- Metal lever handles
- Trim kit provides an additional 1 in installation adjustability for finished deck
- Brass construction - durable, ideal for prolonged contact with water
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Studio® S
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 1-13/16
- Diameter:
- 2-3/4
- Escutcheon Height:
- 2-3/4
- Escutcheon Width:
- 2-3/4
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/16
- Length:
- 1-13/16
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- AT105430GN0
- UPC:
- 012611955747
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 2-3/4