Tub Spout in Polished Chrome
Studio S® Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable Metal Construction
- For 1/2" (13 mm) copper pipe
- 6" length to center of spout outlet
- Limited Lifetime Warranty on function and finish
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Copper Pipe
- CSA Certified:
- CSA B125.1
- Collection:
- Studio S®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-5/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 4-37/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 6-1/8 in
- UPC:
- 012611597671
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in