Two Handle Pressure Balancing Valve Trim with Diverter in Polished Chrome
Studio® S Two Handle Pressure Balancing Valve Trim with Diverter in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal lever handle is smooth and easy to operate
- Brass wall escutcheon
- Hot limit safety stop is set to a maximum of 112°F (44°C) with interim stops for local conditions
- All Ceratherm™ valves are thermostatically controlled to maintain a constant shower temperature even in cases of water supply pressure and temperature changes
- Rough valve sold separately
- Limited lifetime warranty on function and finish
- Trim only included - Coordinates with the studio S collection
- Smooth operation - Sturdy handles offer smooth, precise movement
- Beautiful finishes - Available in a choice of on-trend finishes
- Flash valve sold separately - Requires flash rough-in integrated shower diverter valve RU521 with 2-outlet discrete capability or RU531 with 3-outlet discrete capability. shared functionality also available with additional cartridge, sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Studio® S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-13/16
- Diameter:
- 7-22/25
- Escutcheon Height:
- 7-7/8
- Escutcheon Width:
- 7-7/8
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-7/8
- IAPMO Listed:
- No
- Length:
- 3-63/100
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 012611798528
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 7-7/8