This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Cool Sunrise

American Standard

Studio® S Two Handle Widespread Bathroom Sink Faucet in Brushed Cool Sunrise

  • Fast #
  • Part #A7105801GN0
  • Item #10120658
  • Manufacturer Part #7105801.GN0
5 out of 5 Customer Rating
Brand image
American Standard

Studio® S Two Handle Widespread Bathroom Sink Faucet in Brushed Cool Sunrise

  • Fast #
  • Part #A7105801GN0
  • Item #10120658
  • Manufacturer Part #7105801.GN0
5 out of 5 Customer Rating

X Points

Color Finish Name: Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Santa Cruz, CA
    Pick Up  Not Available
    Not available in 'CA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'CA'

Product Details

Product Details

  • Easy installation system includes cast brass valve bodies with integral flexible hose connections for 6"-12" (152 - 305 mm) installations
  • Brass spout for a durable and long-lasting design
  • Metal lever handles
  • WaterSense certified - water-saving maximum flow rate of 1.2 gallons per minute (1.2 gpm/4.5 l/min) without sacrificing performance
  • Brass push pop-up drain uses fewer parts and installs in less time
  • 1/4 turn washer less ceramic disc valve cartridges
  • Integrated, color-coded flexible braided stainless steel supply hoses with 3/8" (10 mm) compression connectors
  • Limited lifetime warranty on function and finish
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Studio® S
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Deck Plate Included:
No
Depth:
6-5/16
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
8-11/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-11/16
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-5/16
Maximum Deck Thickness:
1-1/2
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
5-9/16
Spout Reach:
4-7/8
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UPC:
012611955709
WaterSense Labeled:
Yes
Width:
13-3/8