Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Studio® S Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- When every detail counts, the urban-inspired Studio S widespread low-spout bathroom faucet delivers, offering clean lines, superior performance, and durability for today's modern bathroom. Intended for a busy, no-nonsense lifestyle, you'll love its streamlined profile, eco-conscious, water-saving design, drip-free dependability, and choice of sleek handle styling.
- Cast brass spout
- 1/4 turn washerless ceramic disc valve cartridges
- 24“ stainless steel braided flexible supply hoses with 3/8“ compression connectors
- Brass push pop-up drain body with 1-1/4“ tail piece
- Ceramic disc valve cartridge for a lifetime of smooth operation
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Studio® S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 7-5/8
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-11/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-5/8
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Spout Height:
- 4-3/4
- Spout Reach:
- 9-7/16
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 012611646805
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 11-3/8