Wall Mount Pot Filler in Chrome
Studio S Wall Mount Pot Filler in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FILL LARGE POTS right on the stovetop to eliminate lifting
- ADJUSTABLE ARM folds back when not in use, saving space
- DRIP-FREE FOR LIFE is assured with ceramic disc valve
- Essential kitchen addition that leaves the sink free for food prep or clean-up
- Convenient for filling large pots on stovetop instead of in sink
- Extends 22-in. to easily reach pots and pans on front or back burners
- Wipe-clean, one-piece lever handle eliminates tiny crevices where build-up hides
- Rubber spray nozzles wipe clean easily with your fingertip
- Drip-free performance with high quality ceramic disc valve
- Designed for cold water attachment
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Studio S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Washerless
- Flow Rate:
- 4.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 3-15/16 in
- Spout Type:
- Swivel
- UPC:
- 012611683718