This product requires certification to purchase.

Wall Mount Pot Filler in Matte Black

American Standard

Studio S Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #A4803900243
  • Item #8031215
  • Manufacturer Part #4803900.243
5 out of 5 Customer Rating
Brand image
American Standard

Studio S Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #A4803900243
  • Item #8031215
  • Manufacturer Part #4803900.243
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • FILL LARGE POTS right on the stovetop to eliminate lifting
  • ADJUSTABLE ARM folds back when not in use, saving space
  • DRIP-FREE FOR LIFE is assured with ceramic disc valve
  • Essential kitchen addition that leaves the sink free for food prep or clean-up
  • Convenient for filling large pots on stovetop instead of in sink
  • Extends 22-in. to easily reach pots and pans on front or back burners
  • Wipe-clean, one-piece lever handle eliminates tiny crevices where build-up hides
  • Rubber spray nozzles wipe clean easily with your fingertip
  • Drip-free performance with high quality ceramic disc valve
  • Designed for cold water attachment
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Studio S
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/8 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Washerless
Flow Rate:
4.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
3-1/4 in
Spout Reach:
3-15/16 in
Spout Type:
Swivel
UPC:
012611683848