STUDIO LARGE UNDER COUNTER SINK MADE-IN-MEXICO
Studio STUDIO LARGE UNDER COUNTER SINK MADE-IN-MEXICO
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Rectangular undercounter mount sink
- Unglazed rim
- Front overflow
- Supplied with undercounter mounting kit and template
- Nominal Dimensions:
- 23-5/8 in x 16-5/8 in (600 mm x 422 mm)
- Bowl Size:
- 21-1/16 in (wide) 14 in (front to back) 6-1/4 in (deep)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Studio
- Color Finish Name:
- White
- Depth:
- 23-63/100
- Drain Opening:
- 1-1/4
- GSA Approved:
- No
- Height:
- 8-1/4
- IAPMO Listed:
- No
- Length:
- 23-63/100
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-2/25 in x 14 in x 6-1/4 in
- Sink Depth:
- 8-1/4
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- A0618000USMCA020
- UPC:
- 193406177992
- Vessel Only:
- No
- Width:
- 16-63/100