Tank Lid in White
Studio® Tank Lid in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toilet tank lid
- EverClean® surface
- 12" (305mm) rough-in
- Siphon action jetted bowl with smooth-sided,
- concealed trapway
- High efficiency, low consumption Full Flush
- 1.6gpf/6.0Lpf Conserving Flush 1.1 gpf/4.1Lpf, utilizes 21% less water
- Meets EPA WaterSense Criteria (Pending)
- EverClean Surface
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Studio®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-3/4 in
- Height:
- 2 in
- Material:
- Vitreous China
- Size:
- 15-3/4 in x 8-3/4 in x 2 in
- UL Listed:
- No
- UPC:
- 033056853917
- WaterSense Labeled:
- No
- Width:
- 15-3/4 in