Vinyl Rim Guard in White
Studio® Vinyl Rim Guard in White
Frequently Purchased Together
Product Details
- Glossy porcelain finish
- Nominal Dimensions: 28" x 28" x 13 (711mm x 711mm x 330mm)
-
ADA Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 7741.000'
- Collection:
- Studio®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 60 in
- Hardware Included:
- No
- Height:
- 18 in
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic, Vinyl
- Product Type:
- Guard
- Width:
- 32 in