Supply Elbow in Legacy Bronze
Supply Elbow in Legacy Bronze
Package Quantity Info:
Each: 1 Pallet: 750-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable Cast Brass Construction - Excellent for high use applications with prolonged water use
- Standard 1/2 in. threaded connection
- Includes check valve
- Limited lifetime warranty on function and finish
- (1500mm) shower hose; a FloWise Water Saving hand
- Shower; and a 25" slide bar.
- Hand shower uses 40% less water than standard 2.5gpm hand showers.
- Hand shower rated at 1.5gpm/5.7L/min. maximum flow rate.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 1-9/16
- End Connection 1:
- NPT
- End Connection 2:
- NPSM
- End Connections:
- NPT x NPSM
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 3-3/4
- IAPMO Listed:
- No
- Length:
- 1-9/16
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 012611606564
- WaterSense Labeled:
- No