Hand Spray for 4464 Kitchen Faucet in Polished Chrome
Symphony® Hand Spray for 4464 Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished chrome finish
- Hand spray for kitchen faucet
- Durable construction
- Easy to install
Specifications
- Brand Model Compatibility:
- 4464 Kitchen Faucet
- Collection:
- Symphony®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hand Spray
- NSF Certified:
- Yes
- UPC:
- 012611480058