Tank Coupling Kit for EZ Install
Tank Coupling Kit for EZ Install
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plumbing repair part
Specifications
- ADA Compliant:
- No
- Application:
- Toilet
- BAA Compliant:
- No
- Color Finish Name:
- Black, White
- Depth:
- 4-11/20
- Height:
- 2-1/5
- Length:
- 4-11/20
- Material:
- Plastic
- Product Type:
- Tank Coupling Kit
- UL Listed:
- No
- UPC:
- 012611492419
- Width:
- 4-7/20