Temperature Calibration Unit for American Standard R510, R530 and R540 Rough-In Valves
Temperature Calibration Unit for American Standard R510, R530 and R540 Rough-In Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Genuine American Standard® repair part
- Reliable performance
- Easy to install
- For use with American Standard® thermostatic valves - check your specific model for compatibility
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- American Standard
- Fits Model:
- R510, R530, R540
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 012611161360
- WaterSense Labeled:
- No