Thermostatic Cartridge for Elite® 2043
Thermostatic Cartridge for Elite® 2043
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- Elite® 2043
- Cartridge Type:
- Thermostatic
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611329371
- WaterSense Labeled:
- No