Thermostatic Cartridge for R522 and R523
Thermostatic Cartridge for R522 and R523
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cartridge Type:
- Thermostatic
- Faucet Part Type:
- Cartridge
- Fits Brand:
- American Standard
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611528613