This product requires certification to purchase.

Thermostatic Cartridge for R530 and R54

American Standard

Thermostatic Cartridge for R530 and R54

  • Fast #
  • Part #A9540400070A
  • Item #1645729
  • Manufacturer Part #954040-0070A
4.1 out of 5 Customer Rating
Brand image
American Standard

Thermostatic Cartridge for R530 and R54

  • Fast #
  • Part #A9540400070A
  • Item #1645729
  • Manufacturer Part #954040-0070A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • American Standard® genuine repair part
  • Requires Certification

Specifications

Cartridge Type:
Thermostatic
Faucet Part Type:
Cartridge
Fits Brand:
American Standard
GSA Approved:
No
Height:
4-1/4 in
IAPMO Listed:
No
Material:
Metal
UPC:
012611161902
Width:
2 in