This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet with Pop-Up Drain in Brushed Nickel

American Standard

Times Square® Two Handle Widespread Bathroom Sink Faucet with Pop-Up Drain in Brushed Nickel

  • Fast #
  • Part #A7184801295
  • Item #4669669
  • Manufacturer Part #7184801.295
4.3 out of 5 Customer Rating
Brand image
American Standard

Times Square® Two Handle Widespread Bathroom Sink Faucet with Pop-Up Drain in Brushed Nickel

  • Fast #
  • Part #A7184801295
  • Item #4669669
  • Manufacturer Part #7184801.295
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Speed Connect® drain has less parts for a quick installation
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Flexible hose connections for 6" to 12" installations
  • Choice of Finishes: Available in Polished Chrome or Satin Nickel (PVD).
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Volume Control, Ceramic
Collection:
Times Square®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
7-3/4 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
7-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-3/4 in
Spout Type:
Standard
Trim Only:
No
UPC:
012611525445
WaterSense Labeled:
Yes
Width:
15-1/4 in