Shower Rail in Polished Chrome
Times Square® Shower Rail in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 48-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Adjustable shower holder can be set at any height or position along the bar and angles up to 45°
- Matching square wall brackets
- Right angle bend
- Fits virtually all showerheads
- Available in other finishes matching your other fittings
Specifications
- ADA Compliant:
- No
- Collection:
- Times Square®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/8 in
- Height:
- 30 in
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Overall Height:
- 30 in
- Slide Bar Height:
- 30 in
- UPC:
- 012611508165
- Width:
- 6 in