This product requires certification to purchase.

Single Function Shower System in Brushed Nickel

American Standard

Times Square® Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #A1662184295
  • Item #4879522
  • Manufacturer Part #1662184.295
4.4 out of 5 Customer Rating
Brand image
American Standard

Times Square® Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #A1662184295
  • Item #4879522
  • Manufacturer Part #1662184.295
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes matching showerhead, handshower, shower hose, central thermostat trim kit with ADA-approved metal lever handles, wall supply and slide bar
  • Maximum flow rate: 2.5 gpm (9.5 Lpm)
  • Includes matching WaterSense-certified showerhead, handshower, shower hose, central thermostat trim kit with ADA-approved metal lever handles, wall supply and slide bar.
  • 2.5 gpm/9.5 Lpm maximum flow rate
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA 125
Collection:
Times Square®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
2.5 gpm
Height:
30 in
Hose Length:
59 in
IAPMO Listed:
No
Length:
8-1/4 in
NSF Certified:
No
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
No
UPC:
012611525643
WaterSense Labeled:
No
Width:
6 in