Toe Tapper Drain Assembly in White
Toe Tapper Drain Assembly in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1152-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with series A1599205 and A1599500 over the rim drains
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- No
- Trim Only:
- No
- UPC:
- 033056699508
- WaterSense Labeled:
- No