Top Mount Sink Clip for American Standard 18DB.9332211.075 Kitchen Sink
Top Mount Sink Clip for American Standard 18DB.9332211.075 Kitchen Sink
Package Quantity Info:
Each: 1 Case: 100 Pallet: 5000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Installation hardware, 8 clamps per package
Documents
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 18DB.9332211.075 Kitchen Sink
- Length:
- 5-3/10 in
- Package Quantity:
- Pack of 8
- UPC:
- 012611590917
- Width:
- 1-7/10 in