1.28 gpf Elongated Two Piece Toilet in White
Town Square® 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
American Standard 1.28 gpf Toilet Tank in White
Part #A4216228020
American Standard Elongated Toilet Bowl in White
Part #A3271101020
- Combination Right Height elongated bowl and left hand trip lever tank, less seat
- HET single flush configuration with left hand trip lever
- High efficiency - Full Flush (1.28 gpf/4.8 Lpf)
- 12" rough, 16-1/2" (419 mm) rim height bowl with fully glazed 2-1/8" (54 mm) Trapway
- Best 1,000g MaP flush and WaterSense listed
- Includes EverClean® antimicrobial surface
- PowerWash® rim scrubs bowl with each flush
- Generous 9" x 8" (229 x 203 mm) water surface area
- Tank supplied with chrome finish trip lever
- 10 year limited warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Town Square®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-7/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 30-241/250 in
- IAPMO Listed:
- Yes
- Length:
- 28-7/8 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-7/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 16-107/200 in