48-1/8 in. Rectangle Shower Base in White
Town Square® 48-1/8 in. Rectangle Shower Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Acrylic with fiberglass reinforcement
- Single threshold unit
- Textured bottom pattern
- Integral self-leveling base
- Integral 3-sided, double tiling edge with water retention flange
- Molded-in flood guard
- PVC shower drain with stainless steel drain plate
- Available in a range of sizes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Town Square®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 48-1/8
- Drain Location:
- Center
- Height:
- 6-5/8
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 48-1/8
- Material:
- Acrylic
- NSF Certified:
- Yes
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 6-5/8
- UPC:
- 033056299517
- Width:
- 34-1/4