59-1/2 x 41-5/8 in. Whirlpool Drop-In Bathtub Reversible Drain in White
Town Square® 59-1/2 x 41-5/8 in. Whirlpool Drop-In Bathtub Reversible Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Limited Lifetime Warranty
- All American Standard EcoSilent Combo Massage systems feature the industry’s only Limited Lifetime Warranty with free, in-home service as long as you own your bath, so you can spend more time relaxing and less time worrying
- Acrylic with fiberglass reinforcement
- Tub-for-two with center drain and dual backrests
- Integrated faucet/accessory deck areas
- Pre-leveled tub bottom
- EcoSilent Whirlpool System
- Ultra-quiet, makes 70% less noise
- Ultra-efficient, uses 50% less energy
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 52
- Basin Width:
- 31 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.10
- Capacity:
- 60 gal
- Collection:
- Town Square®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 59-1/2
- Drain Included:
- No
- Drain Location:
- Reversible
- Height:
- 23
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 59-1/2
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 2
- Overall Height:
- 23
- Overall Length:
- 59-1/2
- Overall Width:
- 41-5/8
- UL Listed:
- UL 1795
- UPC:
- 033056832738
- Volts:
- 120V
- Watts:
- 1500
- Weight:
- 110
- Width:
- 41-5/8