This product requires certification to purchase.

Dark Cherry Washstand for 0298008 S Vanity Sink

American Standard

Town Square® Dark Cherry Washstand for 0298008 S Vanity Sink

  • Fast #
  • Part #A9056030476
  • Item #7635179
  • Manufacturer Part #9056030.476
5 out of 5 Customer Rating
Brand image
American Standard

Town Square® Dark Cherry Washstand for 0298008 S Vanity Sink

  • Fast #
  • Part #A9056030476
  • Item #7635179
  • Manufacturer Part #9056030.476
5 out of 5 Customer Rating

X Points

Color Finish Name: Dark Cherry Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 31" x 22-1/2" x 35" (787 x 571 x 889 mm) when used with 0298 vanity tops
  • Wood washstand is design matched to be used with 0298 vanity tops
  • 1 year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
0298008 S
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Town Square®
Color Finish Category:
Reds
Color Finish Name:
Dark Cherry
Depth:
18-1/8 in
GSA Approved:
No
Height:
35 in
IAPMO Listed:
No
Length:
22-1/2 in
Material:
Metal
NSF Certified:
No
UPC:
791556109797
Width:
31 in