19-1/16 x 19-1/16 in. Square Drop-in Bathroom Sink in White

You last purchased this on
 
American Standard

Town Square® S 19-1/16 x 19-1/16 in. Square Drop-in Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® S 19-1/16 x 19-1/16 in. Square Drop-in Bathroom Sink in White

  • Fast #
  • Part #A1203008020
  • Item #7922906
  • Manufacturer Part #1203008.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coordinates with the entire Town Square S Bathroom Collection
  • Predrilled for faucet
  • Crown molding details inspired by classic American architecture
  • Measures 23-1/8” x 18-3/4”
  • Tapered interior bowl design
  • Cut-out template included
  • Front overflow
  • Fine fireclay with a smooth, lustrous finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.9M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Collection:
Town Square® S
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
24 in
Drain Location:
Center
Faucet Center Size:
8 in
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed -:
No
Length:
19-1/16 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Square
Sink Bowl Size:
17-7/16 in x 11-7/8 in
Sink Bowl Size, Left:
20-3/4 in x 16-1/4 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Size:
24 in x 19-1/16 in
Width:
19-1/16 in