Elongated Closed Front Toilet Seat with Cover in White
This product has been replaced by
Manufacturer Part #5020A65G.020
Town Square® Elongated Closed Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Top mounting traditional styled seat with cover can be installed from top of toilet bowl
- Slow close feature for user convenience
- Seat can be removed from bowl with the push of a button allowing for easy removal and reattachment of seat without tools for quick and easy cleaning
- Made from hard, scratch-resistant surface feels and looks like chinaware
- Fits all conventional elongated and round front toilets
Specifications
- ADA Compliant:
- No
- Collection:
- Town Square®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 18-1/2 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 791556070301