Left-Hand Trip Lever in Polished Chrome
Town Square® Left-Hand Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine American Standard® repair part
- Meets EPA WaterSense criteria
- LXP (Luxury Performance) Toilet
- Combination bowl and tank, with seat
- 12" (305mm) rough-in
- Right Height Elongated siphon action bowl with smooth-sided, concealed trapway
- EverClean Surface
- Classic American traditional styling
- PowerWash rim scrubs bowl with each flush
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 2847128, 4216.128
- CSA Certified:
- CSA B45.1-08
- Collection:
- Town Square®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-39/100 in
- Handle Type:
- Lever
- Length:
- 3-39/100 in
- NSF Certified:
- No
- Size:
- 5-13/16 in x 3-5/16 in
- Trip Lever Location:
- Left-Hand
- UPC:
- 012611470721
- WaterSense Labeled:
- No
- Width:
- 1-277/1000 in