Long Handle Adapter for American Standard Town Square Lavatory Faucet and Roman Tub Faucet Handles
Town Square® Long Handle Adapter for American Standard Town Square Lavatory Faucet and Roman Tub Faucet Handles
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Town Square Lavatory Faucet and Roman Tub Faucet Handles
- Collection:
- Town Square®
- Faucet Part Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- Yes
- UPC:
- 012611312533