*CVR* CCY TWN SQ S SLIP-FIT DIV TUB
Town Square® S *CVR* CCY TWN SQ S SLIP-FIT DIV TUB
Product Details
Product Details
- For 1/2" copper pipe
- Metal Construction
- 6-11/16" length to center of outlet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Town Square® S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-5/16
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-7/8
- Length:
- 7-5/16
- Material:
- Metal
- NSF Certified:
- Yes
- Type:
- A8888109295
- UL Listed:
- No
- UPC:
- 012611626524
- WaterSense Labeled:
- No
- Width:
- 2-9/16