This product requires certification to purchase.

24 in. Towel Rack in Polished Nickel

American Standard

Town Square® S 24 in. Towel Rack in Polished Nickel

  • Fast #
  • Part #A7455260013
  • Item #7779455
  • Manufacturer Part #7455260.013
5 out of 5 Customer Rating
Brand image
American Standard

Town Square® S 24 in. Towel Rack in Polished Nickel

  • Fast #
  • Part #A7455260013
  • Item #7779455
  • Manufacturer Part #7455260.013
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Town Square® S
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Polished Nickel
Depth:
10-9/16 in
Height:
4-15/16 in
Installation Type:
Wall Mount
Length:
10-9/16 in
Material:
Brass
NSF Certified:
Yes
UPC:
012611625725
WaterSense Labeled:
No
Width:
25-7/8 in