American Standard
Town Square® S 1.28 gpf Elongated Floor Mount Two Piece Toilet in White
Part #A281AA104020 | Item #7897069 | Manufacturer Part #281AA104.020
How to get it:
Product Details
This product includes

5 FT SEPTIC EXT SLV MOSS *Z
Part #: PEXTM5

American Standard 1.28 gpf Two Piece Toilet Tank in White
Part #: A4216228020
- Crown molding details inspired by classic American architecture
- Coordinates with the entire Town Square S Bathroom Collection
- PowerWash rim scrubs the bowl clean with every flush
- EverClean is an antimicrobial additive that inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
- Right-Height bowl for added ease and comfort
- High efficiency 1.28 gpf/4.8 lpf helps save water and meets WaterSense requirements
- Rated best Maximum Performance (MaP) flush score of 1000 grams
- Includes slow-close seat and chrome finish trip lever
- Lifetime warranty on chinaware, 10 year warranty on all mechanical parts, and 1 year warranty on seat
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.19.2, ANSI A117.1
ASME Specifications: ASME A112.19.2
Application: Residential
BAA Compliant: No
Bowl Height Range: 16-17 in
Bowl Only - FEI: No
Built-In Grinder: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Collection: Town Square® S
Color Finish: White
Color Finish Category: Whites
Depth: 30-1/4 in
Dual Flush: No
EPA Compliant: Yes
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Siphon Jet
GSA Approved: No
Green: WaterSense, Yes
Handle Type: Trip Lever
Height: 30-7/8 in
IAPMO Listed: No
Length: 30-1/4 in
MA Approved: Yes
Material: Vitreous China
NSF Certified: Yes
Shape: Elongated
Size: 29-1/4 in x 16-9/16 in
Tank Only - FEI: No
Toilet Bowl Height: 16-1/2 in
Toilet Bowl Length: 29-1/4 in
Toilet Bowl Width: 14-3/4 in
Toilet Rough-In: 12 in
Toilet Seat Included: Yes
Toilet Seat Shape: Elongated
Toilet Seat Type: Closed Front
Toilet Type: Two Piece
Toilet Urinal Outlet: Floor
Trip Lever Location: Left-Hand
Trip Lever Placement: Front
WaterSense Labeled: Yes
Width: 16-5/8 in