This product requires certification to purchase.

22-1/2 x 31 in. Washstand Towel Bar in Polished Chrome

American Standard

Town Square® S 22-1/2 x 31 in. Washstand Towel Bar in Polished Chrome

  • Fast #
  • Part #A3829000002
  • Item #7635118
  • Manufacturer Part #3829000.002
4.8 out of 5 Customer Rating
Brand image
American Standard

Town Square® S 22-1/2 x 31 in. Washstand Towel Bar in Polished Chrome

  • Fast #
  • Part #A3829000002
  • Item #7635118
  • Manufacturer Part #3829000.002
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 60 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 31" x 22-1/2" x 35" (787 x 571 x 889 mm) when used with 0298 vanity tops
  • Towel bar is necessary accessory for 9056 washstands to be used with 0298 vanity tops
  • 1 year limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Town Square® S
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Height:
1-153/1000 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-11/25 in
Mount Type:
Wall
NSF Certified:
No
Projection:
1-11/25 in
UPC:
791556109780
Width:
26-103/200 in