Town Square® S 8-1/10 in. Overflow Cover and Drain Kit in Polished Chrome

Part #A1614305002  |  Item #7848165  |  Manufacturer Part #1614305.002

$100.80 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Pop-up drain requires gentle push to open and close
  • Sleek escutcheon adds a finishing touch to overflow opening
  • Made of quality materials for durability
  • Easy to install
  • Designed for use with American Standard Town Square S Freestanding Bathtub model 2546.004
  • Available in beautiful finishes to coordinate with décor

Specifications

Application: Residential

Brand Model Compatibility: Town Square® S

Built-In Grinder: No

Collection: Town Square® S

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 9-2/5 in

Height: 3-1/5 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Product Type: Drain and Overflow Kit

Width: 8-1/10 in