Elongated Toilet Bowl in Linen
Town Square® S Elongated Toilet Bowl in Linen
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Crown molding details inspired by classic American architecture
- Coordinates with the entire Town Square S Bathroom Collection
- EverClean is an antimicrobial additive that inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
- Right-Height bowl for added ease and comfort
- Includes slow-close seat
- Lifetime warranty on chinaware, 10 year warranty on all mechanical parts, and 1 year warranty on seat
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Town Square® S
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 28-3/4 in
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 17-5/16 in
- IAPMO Listed:
- Yes
- Length:
- 28-3/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Seat Features:
- Soft Close Lid
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-3/4 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- UPC:
- 193406020038
- Width:
- 14 in