One Handle Single Function Shower Faucet in Gold (Trim Only)
Town Square S One Handle Single Function Shower Faucet in Gold (Trim Only)
Product Details
Product Details
- One-Piece Cartridge: Simplifies installation and maintenance
- Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge
- Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation
- Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions
- Integrated Check Valves: Engineered to eliminate cross flow
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
- Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone
- Back-to-Back Capability: Hot and cold can be reversed quickly and easily
- Water Saving: Saves 28% water usage
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.16, CSA B125.1
- Collection:
- Town Square S
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Escutcheon Height:
- 7-3/8
- Escutcheon Width:
- 7-3/8
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/2
- Length:
- 9-1/8
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-1/8
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- UPC:
- 012611957222
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7-3/8