9-1/2 in. Pedestal Sink Base in White
Town Square® S 9-1/2 in. Pedestal Sink Base in White
Package Quantity Info:
EA: 1 PT: 16-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fine fire clay pedestal leg is used with 0297 pedestal tops
- 1 year limited warranty
- 30" x 22-1/2" x 35" (761 x 571 x 889 mm) when used with 0297 pedestal tops
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Town Square® S
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 29 in
- NSF Certified:
- No
- Origin:
- Global
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Fireclay
- Style:
- Classic
- UL Listed:
- No
- Vessel Only:
- No
- Width:
- 9-1/2 in