Roman Tub Faucet with Handshower
Town Square® S Roman Tub Faucet with Handshower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Installs with Flash Rough valve platform
- Durable brass construction
- 40 mm washerless 1/4 turn ceramic disc valve cartridge
- Metal single-function personal shower with easy-to-clean spray face features a 59 in long metal hose
- 60° shower bracket pivots
- Brass construction durable, ideal for prolonged contact with water
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Town Square® S
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 1.8 gpm
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41-7/8
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 41-1/8
- Tub Spout Reach:
- 8-1/2
- Type:
- AT455951GN0
- UPC:
- 012611957154
- WaterSense Labeled:
- Yes