Single Full Showerhead in Polished Nickel
Town Square® S Single Full Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Saves 30 Percent more water when compared to a standard 2.5 gpm shower head
- Easy to clean spray nozzles won't clog
- 1.8 gallons per minute (1.8 gpm/6.8 L/min.) maximum flow rate
- Pressure-compensating flow control device
- CEC Compliant Product
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Town Square® S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-11/16 in
- Diameter:
- 6-29/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 6-5/16 in
- IAPMO Listed:
- Yes
- Length:
- 2-67/100 in
- NSF Certified:
- Yes
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 012611626357
- WaterSense Labeled:
- Yes
- Width:
- 6-29/100 in