Single Function Showerhead in Brushed Nickel

American Standard

Town Square® S Single Function Showerhead in Brushed Nickel

Brand image
American Standard

Town Square® S Single Function Showerhead in Brushed Nickel

  • Part #A1660516295
  • Item #7644601
  • Manufacturer Part #1660516.295
4.5 out of 5 Customer Rating

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to clean spray nozzles won't clog
  • Pressure-compensating flow control device
  • Drenching single-function shower flow
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Town Square® S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-11/16 in
Diameter:
6-29/100 in
EPA Compliant:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Height:
6-5/16 in
IAPMO Listed -:
Yes
Length:
2-11/16 in
NSF Certified:
Yes
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Size:
2-11/16 in x 6-5/16 in
Spray Type:
Full
WaterSense Labeled:
No
Width:
6-5/16 in