This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

American Standard

Town Square® S Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #A1660516002
  • Item #7644623
  • Manufacturer Part #1660516.002
5 out of 5 Customer Rating
Brand image
American Standard

Town Square® S Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #A1660516002
  • Item #7644623
  • Manufacturer Part #1660516.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drenching single-function shower flow
  • Easy to clean spray nozzles won't clog
  • Pressure-compensating flow control device
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Town Square® S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-11/16 in
Diameter:
6-5/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
6-5/16 in
IAPMO Listed:
Yes
Length:
2-11/16 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
012611626333
WaterSense Labeled:
No
Width:
6-5/16 in