This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Nickel

American Standard

Town Square® S Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #AT455430013
  • Item #7644626
  • Manufacturer Part #T455430.013
5 out of 5 Customer Rating
Brand image
American Standard

Town Square® S Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #AT455430013
  • Item #7644626
  • Manufacturer Part #T455430.013
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates with Town Square S Faucet collection
  • Metal wall escutcheon
  • Metal Handle
  • LESS Valve
  • Fits R422 and 433 valve platforms
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Town Square® S
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
3-1/4 in
Escutcheon Width:
3-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
012611626395
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
3-1/4 in